References
SNR:USP205
Rubix:206A3003
EAN:3413529504824




Product details : SNR USP205 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 770 kg |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
- Usually arrives within 14 working days
