References
SNR:ESP211
Rubix:205A2544
Manufacturer :ESP.211
EAN:3413529504763




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
Product details : SNR ESP211 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 48.4 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | 2-bolt pillow block housing (p211) with eccentric locking collar, relubricatable |
| Height | 63.5 mm |
| Length | 219 mm |
| Sealing | uszczelnienie jednowargowe |
| Lubrication | relubricatable (grease nipple m6x1) |
| Series | esp200 |
| Weight | 3.47 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Width | 32.5 mm |
Show UNSPSC/ECL@SS
£ 41.86 excl. VAT
/ Each
£ 50.23 incl. VAT
- Delivery usually within ( 3 ) days