RHP ST1.7/16 HOUSED BEARING UNIT
Self-Lube Take-Up Bearing Unit
See technical informationSee documentsReferences
RHP:ST1.7/16
Rubix:267A2050
Manufacturer :ST1.7/16 R
EAN:00747023033782

Documents
Product details : RHP ST1.7/16 HOUSED BEARING UNIT
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 36.5 mm |
| Length | 124 mm |
| Series | st |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
