References
NTN:UCP204HT2D1
Rubix:206A0597
EAN:4547359224351



Product details : NTN UCP204HT2D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
- Usually arrives within 14 working days
