References
NSK:UCP206D1
Rubix:399A6310
Manufacturer :UCP206D1 X AS3S5
EAN:00029176544859


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Product details : NSK UCP206D1 PILLOW BLOCK HOUSED UNITS
Pillow block unit NSK
Applications
Normal Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 1450 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron housing; bearing insert: chrome (bearing) steel |
| Total bearing width | 38.1 mm |
| Outer diameter | 121 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | set screw |
| Height | 83 mm |
| Length | 165 mm |
| Sealing | oil-proof synthetic rubber seal + slinger (duplex seal on both sides) |
| Lubrication | relubricatable (grease fitting / d1 = relubricatable) |
| Series | ucp series |
| Weight | 1.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 165 mm |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Usually arrives within 14 working days