TIMKEN UCP326 PILLOW BLOCK
UCP 300 Pillow Block Mounted Bearings - Set Screw Locking
See technical informationSee documentsReferences
Timken:UCP326
Rubix:396A9495
EAN:0013992169907


Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 180 mm |
Documents
Product details : TIMKEN UCP326 PILLOW BLOCK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCP series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCP series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Applications
● UELF four-bolt flanged units are suggested for industrial applications where normal loads are encountered.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 180 mm |
| Material | cast iron |
| Total bearing width | 135 mm |
| Outer diameter | 280 mm |
| Clamping | 50 mm |
| Diameter of fixation holes | 40 mm |
| Mounting typ | two-bolt pillow block |
| Height | 355 mm |
| Length | 600 mm |
| Sealing | bonded seal design with steel flinger |
| Lubrication | prelubricated with high-quality lithium-based grease |
| Series | ucp 300 |
| Weight | 72.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 229000 N |
| Width | 140 mm |
Show UNSPSC/ECL@SS
£ 1,104.17 excl. VAT
/ Each
£ 1,325.00 incl. VAT
- Delivery usually within ( 7 ) days