References
SNR:UKPG208HCC
Rubix:206A2321
EAN:3413529556328



Product details : SNR UKPG208HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1950 kg |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 73.15 excl. VAT
/ Each
£ 87.78 incl. VAT
- Usually arrives within 14 working days
