References
NTN:UCPX16D1
Rubix:206A1203
EAN:4547359224054



Product details : NTN UCPX16D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 150 mm |
| Sealing | 2 joints |
| Weight | 14000 kg |
| Width | 85.7 mm |
Show UNSPSC/ECL@SS
£ 201.82 excl. VAT
/ Each
£ 242.18 incl. VAT
- Usually arrives within 14 working days
