References
NTN:UCP318D1
Rubix:206A0811
EAN:4547359503661



Product details : NTN UCP318D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 470x280x135 mm |
|---|---|
| Logistic Weight | 22560 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 22000 kg |
| Number of holes | 2 |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 313.63 excl. VAT
/ Each
£ 376.36 incl. VAT
- Delivery usually within ( 3 ) days
