References
SNR:EXPG212
Rubix:205A3433
EAN:3413529506576



Product details : SNR EXPG212 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 4870 kg |
| Width | 77.7 mm |
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
- Usually arrives within 14 working days
