References
SNR:UCPE205
Rubix:206A0934
EAN:3413529526901





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SNR UCPE205 BEARING UNIT
Radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x77x43 mm |
|---|---|
| Logistic Weight | 790 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast |
| Total bearing width | 17 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | pillow block |
| Height | 70 mm |
| Length | 130 mm |
| Sealing | uszczelnienie z flingerem |
| Lubrication | grease fitting r1/8' |
| Series | ucpe200 |
| Weight | 0.71 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 14.91 excl. VAT
/ Each
£ 17.89 incl. VAT
- Delivery usually within ( 3 ) days