References
NSK:UCPX 10D1
Rubix:103A9969
EAN:00029176575488


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Total bearing width | 55.6 mm |
Documents
Product details : NSK PILLOW BLOCK UCPX10D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Total bearing width | 55.6 mm |
| Height | 126 mm |
| Length | 241 mm |
| Series | ucpx |
| Weight | 4.1 kg |
| Number of holes | 2 |
| Width | 73 mm |
Show UNSPSC/ECL@SS
£ 94.31 excl. VAT
/ Each
£ 113.17 incl. VAT
- Usually arrives within 14 working days