References
RHP:FC40
Rubix:158A9452
Manufacturer :FC40 R
EAN:00747023001644


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 40 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : RHP HOUSED BEARING UNIT FC40
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 40 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 100 mm |
| Length | 145 mm |
| Series | fc |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
- In stock: Next day delivery