Ball Bearing Unit
Inner diameter | 20 mm |
---|---|
Width | 29.5 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 33,7x113x20 mm |
---|---|
Logistic Weight | 233 g |
Inner diameter | 20 mm |
Width | 29.5 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Bearing steel |
Height | 20 mm |
Length | 113 mm |
Total bearing width | 31 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Outer diameter | 113 mm |
Usually arrives within 14 working days