References
SKF:FYJ 20 TF
Rubix:102A0359
Manufacturer :51564
EAN:7316570348576


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYJ 20 TF
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,3x86x40 mm |
|---|---|
| Logistic Weight | 515 g |
| Inner diameter | 20 mm |
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | cast iron |
| Height | 33.3 mm |
| Length | 86 mm |
| Series | fyj |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Outer diameter | 28.2 mm |
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ Each
£ 37.67 incl. VAT
- Delivery usually within ( 3 ) days