References
SNR:ESF206
Rubix:205A2305
Manufacturer :ESF.206
EAN:3413529508037




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 83 mm |
Documents
Product details : SNR ESF206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | grey cast iron |
| Height | 108 mm |
| Length | 108 mm |
| Series | esf200 |
| Total bearing width | 44.7 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
- Usually arrives within 14 working days