References
RHP:FC55
Rubix:158A9448
Manufacturer :FC55 R
EAN:00747023001712


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 27.5 mm |
| Fixation centre-to-centre distance | 150 mm |
Documents
Product details : RHP HOUSED BEARING UNIT FC55
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 27.5 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Series | fc |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 185 mm |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 84.15 excl. VAT
/ Each
£ 100.98 incl. VAT
- Delivery usually within ( 2 ) days