Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Gray cast iron |
Height | 124 mm |
Length | 124 mm |
Series | RCJTY..-XL-N |
Total bearing width | 26.5 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Usually arrives within 14 working days