References
SNR:UCFA210CC
Rubix:205A9771
Manufacturer :UCFA.210.CC
EAN:3413529563180




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UCFA210CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greaseable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 115.73 excl. VAT
/ Each
£ 138.88 incl. VAT
- Usually arrives within 14 working days