Bearing Unit
Inner diameter | 15 mm |
---|---|
Width | 24.27 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 15 mm |
Width | 24.27 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Cast Iron |
Height | 81 mm |
Length | 58.5 mm |
Series | LFTC |
Total bearing width | 24.27 mm |
Diameter of fixation holes | 6 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4800 N |
Basic dynamic load, radial - Cr | 9550 N |
Usually arrives within 14 working days