SNR - Bearing Unit - SESF.211.N
Inner diameter | 55 mm |
---|---|
Width | 32.5 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 55 mm |
---|---|
Width | 32.5 mm |
Fixation centre-to-centre distance | 130 mm |
Length | 162 mm |
Series | SESF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 25500 N |
Basic dynamic load, radial - Cr | 34000 N |
Outer diameter | 100 mm |
Weight | 4.14 kg |
Usually arrives within 14 working days