References
SKF:FY 35 FM
Rubix:1274976
Manufacturer :6340
EAN:7316570148244


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 34.5 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SKF BEARING UNIT FY35FM
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with a narrow inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,4x118x70 mm |
|---|---|
| Logistic Weight | 1345 g |
| Inner diameter | 35 mm |
| Width | 34.5 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | bearing steel |
| Total bearing width | 38.9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 52.94 excl. VAT
/ Each
£ 63.53 incl. VAT
- Delivery usually within ( 3 ) days