Ball Bearing Unit
Inner diameter | 20 mm |
---|---|
Width | 25.8 mm |
Fixation centre-to-centre distance | 89.7 mm |
Inner diameter | 20 mm |
---|---|
Width | 25.8 mm |
Fixation centre-to-centre distance | 89.7 mm |
Material | Stainless steel |
Height | 111.9 mm |
Length | 61.5 mm |
Total bearing width | 33.6 mm |
Diameter of fixation holes | 11.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 10800 N |
Outer diameter | 28.2 mm |
Weight | 0.48 kg |
Usually arrives within 14 working days