Bearing Unit
Inner diameter | 20 mm |
---|---|
Width | 27.76 mm |
Fixation centre-to-centre distance | 71.5 mm |
Logistic Weight | 400 g |
---|---|
Inner diameter | 20 mm |
Width | 27.76 mm |
Fixation centre-to-centre distance | 71.5 mm |
Material | Cast Iron |
Height | 90.5 mm |
Length | 66.5 mm |
Series | LFTC |
Total bearing width | 27.76 mm |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
In stock: Next day delivery