References
SNR:UKFL206HN
Rubix:206A1995
Manufacturer :UKFL.206.H.N
EAN:3413529521500




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR UKFL206HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 148 mm |
| Length | 80 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.94 kg |
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
- Usually arrives within 14 working days