References
SNR:UCFS328
Rubix:206A0535
Manufacturer :UCFS.328
EAN:3413529542376




Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Width | 145 mm |
| Fixation centre-to-centre distance | 350 mm |
Documents
Product details : SNR UCFS328 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Width | 145 mm |
| Fixation centre-to-centre distance | 350 mm |
| Material | grey cast iron |
| Height | 450 mm |
| Length | 450 mm |
| Series | ucfs300 |
| Diameter of fixation holes | 41 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 272000 N |
| Basic dynamic load, radial - Cr | 275000 N |
| Outer diameter | 300 mm |
| Weight | 92.7 kg |
Show UNSPSC/ECL@SS
£ 1,043.13 excl. VAT
/ Each
£ 1,251.76 incl. VAT
- Usually arrives within 14 working days