References
SKF:FYTJ 30 TF
Rubix:102A0834
Manufacturer :89611
EAN:7316570067613


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 148 mm |
| Fixation centre-to-centre distance | 117 mm |
Documents
Product details : SKF HOUSED BEARING FYTJ 30 TF
These oval flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,7x148x60 mm |
|---|---|
| Logistic Weight | 874 g |
| Inner diameter | 30 mm |
| Width | 148 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | cast iron |
| Height | 40.2 mm |
| Length | 80 mm |
| Series | fytj |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Outer diameter | 39.7 mm |
Show UNSPSC/ECL@SS
£ 43.36 excl. VAT
/ Each
£ 52.03 incl. VAT
- Delivery usually within ( 3 ) days