Flange Housed Unit
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Material | pressed steel |
Height | 9 mm |
Length | 113 mm |
Series | sbpfl200 |
Total bearing width | 30 mm |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Weight | 0.38 kg |
In stock: Next day delivery