References
RHP:LFTC35EC
Rubix:158A5608
Manufacturer :LFTC35EC R
EAN:00747023004065


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.8 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : RHP HOUSED BEARING UNIT LFTC35EC
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria
Strengths
•Spherical seating to allow for initial misalignment on mounting
Super finished raceways for quiet and efficient running
Super finished raceways for quiet and efficient running
Applications
Hostile Applications
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 37.8 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 125 mm |
| Length | 93 mm |
| Series | lftc |
| Total bearing width | 37.8 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
- In stock: Next day delivery