References
NTN:UCF318D1
Rubix:205A9716
EAN:4547359219609



Product details : NTN UCF318D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 333x335x121 mm |
|---|---|
| Logistic Weight | 19675 g |
| Inner diameter | 90 mm |
| Width | 96 mm |
| Length | 280 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 313.63 excl. VAT
/ Each
£ 376.36 incl. VAT
- Delivery usually within ( 3 ) days
