References
NTN:M-UCFC210D1
Rubix:205A4989
EAN:4547359765977

Product details : NTN M-UCFC210D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 177x170x60 mm |
|---|---|
| Logistic Weight | 3020 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 41.41 excl. VAT
/ Each
£ 49.69 incl. VAT
- Delivery usually within ( 3 ) days
