References
INA:PCCJ40
Rubix:103A1882
Manufacturer :0008905450000
EAN:4012802808094


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : INA PCCJ40 FLANGED HOUSING UNIT
Housing units PCCJ, four-bolt flanged housing units, cast iron, double row angular contact ball bearing, P seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,7x130x80 mm |
|---|---|
| Logistic Weight | 2010 g |
| Inner diameter | 40 mm |
| Width | 130 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | steel |
| Series | pccj |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 50000 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 117.13 excl. VAT
/ Each
£ 140.56 incl. VAT
- Delivery usually within ( 7 ) days