References
RHP:MFC1.1/4
Rubix:158A0864
Manufacturer :MFC1.1/4 R
EAN:00747023008285


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 85.72 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC1.1/4
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC1.1/4 - RHP Cast Iron Cartridge Bearing Unit - 1.1/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 85.72 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron (housing) and bearing steel (insert) |
| Height | 33.32 mm |
| Length | 127 mm |
| Series | mfc |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 127 mm |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 72.52 excl. VAT
/ Each
£ 87.02 incl. VAT
- Delivery usually within ( 2 ) days