References
Rubix:278A7682
Manufacturer :UCF208D1 X AS3S5
EAN:00029176650963

Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : NSK UCF208D1 FLANGED BEARING
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | cast iron housing; bearing insert made of bearing steel |
| Height | 51.2 mm |
| Length | 130 mm |
| Series | ucf200 |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Outer diameter | 80 mm |
| Weight | 1.82 kg |
| Mounting typ | 4-bolt flange |
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
- Delivery usually within ( 2 ) days