SNR UKFE213HN BEARING UNIT

SNR - Bearing Unit - UKFE.213.H.N

See technical information

References

SNR:UKFE213HN
Rubix:206A1981
Manufacturer :UKFE.213.H.N
EAN:3413529539857
brand logo

Technical specifications

Inner diameter60 mm
Width36 mm
Fixation centre-to-centre distance150 mm
See all Specifications

Product details : SNR UKFE213HN BEARING UNIT


grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to accept the locking sleeve, locking sleeve H23XX, groove in the housing for securing the protective cap.

Technical specifications


Attributes
Inner diameter60 mm
Width36 mm
Fixation centre-to-centre distance150 mm
Materialgrey cast iron
Length188 mm
Seriesukfe200
Number of holes4
Basic static load, radial - C0r40000 N
Basic dynamic load, radial - Cr57200 N
Outer diameter120 mm
Weight6.36 kg
£ 102.24 excl. VAT
/ Each
£ 122.69 incl. VAT
  • Usually arrives within 14 working days