References
NSK:UKF206D1
Rubix:102A8467
Manufacturer :UKF206D1 N
EAN:00029176640179


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 83 mm |
Documents
Product details : NSK UKF206D1 HOUSED BEARING UNIT UKF206
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 1085 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | cast iron (housing); bearing made of standard bearing steel |
| Height | 31 mm |
| Length | 108 mm |
| Series | ukf |
| Total bearing width | 38 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.09 kg |
| Mounting typ | square 4-bolt flange (four-bolt square flanged unit) |
Show UNSPSC/ECL@SS
£ 38.05 excl. VAT
/ Each
£ 45.66 incl. VAT
- Usually arrives within 14 working days