References
RHP:MFC2
Rubix:81146312
Manufacturer :MFC2 R
EAN:00747023008520


Technical specifications
| Width | 39.67 mm |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
Product details : RHP MFC2 HOUSED BEARING UNIT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC2 - RHP Cast Iron Cartridge Bearing Unit - 2 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Width | 39.67 mm |
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 39.67 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Outer diameter | 161.9 mm |
Show UNSPSC/ECL@SS
£ 111.26 excl. VAT
/ Each
£ 133.51 incl. VAT
- In stock: Next day delivery