References
SKF:FY 40 TR/W64F
Rubix:237A4235
Manufacturer :168008
EAN:07316571877389

Product details : SKF FY 40 TR/W64F BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 1830 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 46.4 mm |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 247.40 excl. VAT
/ Each
£ 296.88 incl. VAT
- Usually arrives within 14 working days
