NTN - Bearing Unit - ASPF201
Inner diameter | 25 mm |
---|---|
Width | 27 mm |
Logistics dimensions (L x W x H) | 99x98x35 mm |
---|---|
Logistic Weight | 355 g |
Inner diameter | 25 mm |
Width | 27 mm |
Series | ASPF200 |
Number of holes | 3 |
Outer diameter | 52 mm |
Usually arrives within 14 working days