Insert bearing Bearing unit
Inner diameter | 40 mm |
---|---|
Width | 9 mm |
Fixation centre-to-centre distance | 84.9 mm |
Logistics dimensions (L x W x H) | 51,7x145x80 mm |
---|---|
Logistic Weight | 1917 g |
Inner diameter | 40 mm |
Width | 9 mm |
Fixation centre-to-centre distance | 84.9 mm |
Material | Cast Iron |
Height | 49.2 mm |
Length | 145 mm |
Series | FYC |
Total bearing width | 41.2 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Outer diameter | 145 mm |
Weight | 1.89 kg |
Usually arrives within 14 working days