References
SNR:MUCNFL204-12
Rubix:205A5024
EAN:3413520461584





Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 26.5 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR MUCNFL204-12 BEARING UNIT
Self-aligning bearing housings with a wide choice of mounting supports, available in different material versions: cast iron, stainless steel or plastic.
ONE-STOP SHOP FOR ALL YOUR SELF-ALIGNING BEARING NEEDS
-Save time and money
-Find everything you need in our comprehensive range of quality products from the JIS and ISO ranges
IMPROVE YOUR RESPONSIVENESS WITH SHORT LEAD TIMES
-Manage emergency situations
-A high level of product availability in our European distribution center allows you to handle any situation
OPTIMIZE YOUR MACHINES' PERFORMANCE WITH OUR COMPLETE PRODUCT EXPERTISE
-Define the best-suited bearing combinations
-Benefit from the advice of our highly qualified engineering team for your specific applications.
ONE-STOP SHOP FOR ALL YOUR SELF-ALIGNING BEARING NEEDS
-Save time and money
-Find everything you need in our comprehensive range of quality products from the JIS and ISO ranges
IMPROVE YOUR RESPONSIVENESS WITH SHORT LEAD TIMES
-Manage emergency situations
-A high level of product availability in our European distribution center allows you to handle any situation
OPTIMIZE YOUR MACHINES' PERFORMANCE WITH OUR COMPLETE PRODUCT EXPERTISE
-Define the best-suited bearing combinations
-Benefit from the advice of our highly qualified engineering team for your specific applications.
Stainless steel insert ball bearing with thermoplastic housing and mounting screw, seal with sealing ring, food-grade grease
Strengths
-Unified JIS and ISO range
-Rigid stainless steel protective covers available for many housings
The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many housings
The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: High-performance maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning housings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products needed at every stage of your production.
The SNR portfolio provides you with all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 26.5 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | stainless steel |
| Outer diameter | 64.8 mm |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 3 ) days