References
RHP:MFC25
Rubix:1274509
Manufacturer :MFC25 R
EAN:00747023008650


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 33.32 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : RHP HOUSED BEARING UNIT MFC25
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC25 - RHP Cast Iron Cartridge Bearing Unit - 25mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 33.32 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 33.32 mm |
| Diameter of fixation holes | 8 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 111.1 mm |
Show UNSPSC/ECL@SS
£ 54.83 excl. VAT
/ Each
£ 65.80 incl. VAT
- In stock: Next day delivery