INA RA25-XL HOUSED BEARING UNIT 8292850000
Flanged housing unit
See technical informationSee documentsReferences
INA:RA25-XL
Rubix:229A1915
Manufacturer :0008292850000
EAN:4012802792744


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 76 mm |
Documents
Product details : INA RA25-XL HOUSED BEARING UNIT 8292850000
Flanged housing unit RA..-XL
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | sheet steel |
| Height | 95 mm |
| Length | 95 mm |
| Series | ra..-xl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 37.5 mm |
Show UNSPSC/ECL@SS
£ 20.61 excl. VAT
/ Each
£ 24.73 incl. VAT
- Delivery usually within ( 7 ) days