References
NTN:C-UCFL214D1
Rubix:205A2109
EAN:4547359037791

Product details : NTN C-UCFL214D1 BEARING UNIT
NTN - Bearing Unit - C-UCFL214D1
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 141.32 excl. VAT
/ Each
£ 169.58 incl. VAT
- Usually arrives within 14 working days
