References
RHP:FC35EC
Rubix:158A9259
Manufacturer :FC35EC R
EAN:00747023106493


Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Width | 38.93 mm |
| Fixation centre-to-centre distance | 110 mm |
Documents
Product details : RHP HOUSED BEARING UNIT FC35EC
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 110 mm |
| Width | 38.93 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Height | 90 mm |
| Length | 135 mm |
| Series | fc-ec |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
- In stock: Next day delivery