References
RHP:MSF100
Rubix:158A9324
Manufacturer :MSF100 R
EAN:00747023013098


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 126.95 mm |
| Fixation centre-to-centre distance | 211.12 mm |
Product details : RHP HOUSED BEARING UNIT MSF100
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF100 - RHP Cast Iron Flange Bearing - Inside Diameter 100mm
Technical specifications
Attributes
| Logistic Weight | 18500 g |
|---|---|
| Inner diameter | 100 mm |
| Width | 126.95 mm |
| Fixation centre-to-centre distance | 211.12 mm |
| Material | cast iron |
| Height | 267.5 mm |
| Length | 267.5 mm |
| Series | msf |
| Total bearing width | 126.95 mm |
| Diameter of fixation holes | 24 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 157000 N |
Show UNSPSC/ECL@SS
£ 537.14 excl. VAT
/ Each
£ 644.57 incl. VAT
- In stock: Next day delivery