Ball Bearing Unit
Inner diameter | 50 mm |
---|---|
Width | 43.6 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 50 mm |
---|---|
Width | 43.6 mm |
Fixation centre-to-centre distance | 157 mm |
Material | Stainless steel |
Height | 199 mm |
Length | 107 mm |
Series | BlueRange |
Total bearing width | 42 mm |
Diameter of fixation holes | 17.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 90 mm |
Usually arrives within 14 working days