References
SNR:UCFL311
Rubix:206A0318
EAN:3413529542024





Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 198 mm |
Product details : SNR UCFL311 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x130 mm |
|---|---|
| Logistic Weight | 4884 g |
| Inner diameter | 55 mm |
| Width | 66 mm |
| Fixation centre-to-centre distance | 198 mm |
| Material | grey cast iron |
| Height | 250 mm |
| Length | 150 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44800 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 120 mm |
| Weight | 4.56 kg |
Show UNSPSC/ECL@SS
£ 86.80 excl. VAT
/ Each
£ 104.16 incl. VAT
- Usually arrives within 14 working days