Flanged housing unit
Inner diameter | 80 mm |
---|---|
Width | 70.7 mm |
Fixation centre-to-centre distance | 184 mm |
Logistics dimensions (L x W x H) | 70,7x220x160 mm |
---|---|
Logistic Weight | 5490 g |
Inner diameter | 80 mm |
Width | 70.7 mm |
Fixation centre-to-centre distance | 184 mm |
Material | Grey cast iron |
Length | 220 mm |
Series | TME..-XL |
Number of holes | 4 |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 72000 N |
Outer diameter | 220 mm |
Usually arrives within 14 working days