References
NTN:UCFL217D1
Rubix:206A0300
EAN:4547359216004



Product details : NTN UCFL217D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x270x118 mm |
|---|---|
| Logistic Weight | 8920 g |
| Inner diameter | 85 mm |
| Width | 85.7 mm |
| Height | 305 mm |
| Length | 190 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 150 mm |
| Weight | 8800 kg |
Show UNSPSC/ECL@SS
£ 143.92 excl. VAT
/ Each
£ 172.70 incl. VAT
- Usually arrives within 14 working days
